Referenties
Piab:9981405
Rubix:A0812406
Fabrikant:9981405

Productdetails : PIAB S.B65XP3060.G18M.00 9981405
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bellenvacuumzuignap voor level adjustment. Ø65 mm en temperatuurbereik 10–50°C. Geschikt om kleine/dunne objecten te scheiden bij lichte belading.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu30/60) |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.b65xp3060.g18m.00 9981405 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 77,51 excl. BTW
/ stuk
€ 93,79 incl. BTW
- Levering doorgaans binnen 9 dagen