PIAB S.B90XP3060.G14F.00 9981584

Zuignap

Zie technische informatie

Referenties

Piab:9981584
Rubix:A0812388
Fabrikant:9981584
PIAB S.B90XP3060.G14F.00 9981584

Technische samenvatting

Typepiab s.b90xp3060.g14f.00 9981584
Zie alle specificaties

Productdetails : PIAB S.B90XP3060.G14F.00 9981584


Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab bellows suction cup S.B90XP3060.G14F.00 voor level adjustment en dynamisch grijpen. Ø90 mm; PU60 met bedrijfstemperatuur 10–50 °C.

Sterke punten

Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled. Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.

Toepassingen

De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typepiab s.b90xp3060.g14f.00 9981584
136,89 excl. BTW
/ stuk
165,64 incl. BTW
  • Levering doorgaans binnen 9 dagen