Referenties
Piab:9982228
Rubix:A0812343
Fabrikant:9982228

Technische samenvatting
| Materiaal | zwart nitril-pvc (60 shore a, siliconenvrij) |
|---|---|
| Diameter | 75 mm |
| Vorm | balg |
Productdetails : PIAB S.BX75P60.G38F.00 9982228
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab bellows-zuignap BX75P60 voor het dynamisch grijpen van plaatwerk. Lage vacuümvraag en een sterke afdichting voor droge én olierijke oppervlakken.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | zwart nitril-pvc (60 shore a, siliconenvrij) |
| Diameter | 75 mm |
| Vorm | balg |
| Type | piab s.bx75p60.g38f.00 9982228 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 86,18 excl. BTW
/ stuk
€ 104,28 incl. BTW
- Levering doorgaans binnen 9 dagen