Referenties
Piab:9982665
Rubix:A0812292
Fabrikant:9982665

Technische samenvatting
| Materiaal | duraflex® (polyurethaan, pur) |
|---|---|
| Diameter | 90 mm |
| Vorm | balg |
Productdetails : PIAB S.BX90P60.G14F.00 9982665
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® multibellows zuignap met Ø90 mm en 60°Shore A. Temperatuurbereik voor aangevoerd materiaal: 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethaan, pur) |
| Diameter | 90 mm |
| Vorm | balg |
| Type | piab s.bx90p60.g14f.00 9982665 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 125,13 excl. BTW
/ stuk
€ 151,41 incl. BTW
- Levering doorgaans binnen 9 dagen