Referenties
Piab:9982906
Rubix:A0812266
Fabrikant:9982906

Technische samenvatting
| Materiaal | polyurethaan (pu60) — duraflex® (mark free) |
|---|---|
| Diameter | 77,5 mm |
| Vorm | balg |
Productdetails : PIAB S.B75XP60.G14F.00 9982906
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab B75XP PU60 balgzuignap met ronde bel en DURAFLEX® materiaal. Diameter 77,5 mm en temperatuurbereik 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) — duraflex® (mark free) |
| Diameter | 77,5 mm |
| Vorm | balg |
| Type | piab s.b75xp60.g14f.00 9982906 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 85,12 excl. BTW
/ stuk
€ 103,00 incl. BTW
- Levering doorgaans binnen 9 dagen