Referenties
Piab:9984146
Rubix:A0812165
Fabrikant:9984146

Productdetails : PIAB S.B25XP3060.G18M.00 9984146
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap S.B25XP3060.G18M.00 in polyurethaan (PU 30/60) met gaasfilter en G1/8 aansluiting voor betrouwbare vacuümopname.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 25 mm |
| Vorm | rond |
| Type | piab s.b25xp3060.g18m.00 9984146 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,31 excl. BTW
/ stuk
€ 53,62 incl. BTW
- Levering doorgaans binnen 9 dagen