BOSCH 1/1 INLAY 136 INLAY GSK 18V-LI 1600A002W1
1/1 inlay L-Boxx 136 Inlay GSK 18V-LI
Zie technische informatieReferenties
Bosch:1600A002W1
Rubix:A0722489
EAN:3165140792615





Productdetails : BOSCH 1/1 INLAY 136 INLAY GSK 18V-LI 1600A002W1
Alles veilig opgeborgen
1/1 inlay L-Boxx 136 Inlay GSK 18V-LI
Sterke punten
•Suitable for GSK 18 V-LI
Full insert suitable for L-BOXX 136 with space for charger and 2 batteries
Ideal space utilisation thanks to an insert precisely tailored to the tool and accessories and flexible use of accessory compartments adapted to the respective tool
Full insert suitable for L-BOXX 136 with space for charger and 2 batteries
Ideal space utilisation thanks to an insert precisely tailored to the tool and accessories and flexible use of accessory compartments adapted to the respective tool
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 7 |
| Lengte | 3 mm |
| Hoogte | 3 mm |
| Breedte | 3 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,00 excl. BTW
/ stuk
€ 15,73 incl. BTW
- Levering doorgaans binnen 6 dagen
