Referenties
Bosch:1600A0089X
Rubix:A0722528
EAN:3165140828932





Productdetails : BOSCH 1/2 INLAY GSC 12V-LI 1600A0089X
Alles veilig opgeborgen
1/2 inlay GSC 12V-LI
Sterke punten
•Suitable for GSC 12V-13
Half-insert compatible with L-BOXX 102 with space for 2 batteries (4.0 Ah)
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories.
Half-insert compatible with L-BOXX 102 with space for 2 batteries (4.0 Ah)
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 4 |
| Lengte | 310 mm |
| Hoogte | 55 mm |
| Breedte | 203 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
