RENOLD SLUITSCHAKEL 16B-1 RVS No.26
16B-1 single stainless steel connecting shackles - loose fit no. 26
Zie technische informatieReferenties
Renold:16B1SSS26I
Rubix:01030890
EAN:0673766038244




Productdetails : RENOLD SLUITSCHAKEL 16B-1 RVS No.26
Renold’s stainless steel chain is made of high-quality materials. The chains achieve in acidic or alkaline environments where direct contact with foods, where the chain is exposed to water and in premises with very high or very low temperatures ( -40°C to + 400°C), where Corrosion resistance is required, an extremely good performance.
Corrosion-protected chains: Stainless steel connecting shackles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 0,03 g |
| Ketting | 16b1ss |
| Steek van de ketting | 25,4 mm |
| Diameter rol | 15,88 mm |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 73151900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,72 excl. BTW
/ stuk
€ 20,23 incl. BTW
- Levering doorgaans binnen 16 dagen