DEWALT KRUISLIJNLASER 18V 3X360GRADEN COMPACT DCLE34031N-XJ
18V 3x360 Compact Laser - groen - naakt
Zie technische informatieReferenties
Dewalt:DCLE34031N-XJ
Rubix:A0413983
EAN:5035048749678

Productdetails : DEWALT KRUISLIJNLASER 18V 3X360GRADEN COMPACT DCLE34031N-XJ
Meet our 3 x 360° Green Multiline Laser with full battery compatibility across 18V XR power tool series. The DCLE34031D1 delivers an outstanding 40 meter working range (up to 100m with detector) with class-leading green beam technology, giving you outstanding visibility for the toughest jobsite environment.
Sterke punten
•18V XR battery compatibility Taking advantage of 18V battery system of DEWALT
3x360° Self Leveling Lines
Multiline Laser which is covering the whole room
Accuracy of +/- 3mm @ 10m Professional accuracy provided to the end user ensures being precise on the jobsite
Green Beam Diode Class Leading Green Beam Diode to ensure better beam visibility on the jobsite even when brighter condition
Pivotable bracket with magnets for safe sticking to metal studs
Pendulum Lock To help preventing damage to internal components
Last Mode Unit recalls last mode setting when pendulum lock is switched on
3x360° Self Leveling Lines
Multiline Laser which is covering the whole room
Accuracy of +/- 3mm @ 10m Professional accuracy provided to the end user ensures being precise on the jobsite
Green Beam Diode Class Leading Green Beam Diode to ensure better beam visibility on the jobsite even when brighter condition
Pivotable bracket with magnets for safe sticking to metal studs
Pendulum Lock To help preventing damage to internal components
Last Mode Unit recalls last mode setting when pendulum lock is switched on
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | laser |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 469,06 excl. BTW
/ stuk
€ 567,56 incl. BTW
- Levering doorgaans binnen 9 dagen