3M PELTOR VEILIGHEIDSHELM G2000 ORANJE + VENTILATIE
3M™ Hard Hat, Uvicator, Ratchet, Ventilated
Zie technische informatieReferenties
3M:G2000NUV-OR
Rubix:22110396
Fabrikant:7000108306



Productdetails : 3M PELTOR VEILIGHEIDSHELM G2000 ORANJE + VENTILATIE
3M™ Series G2000 Ventilated hard hat offers good airflow between the helmet and its harness which combined with the ventilation inlet in the top of the helmet, helps to increase wearers acceptance.
Sterke punten
A hard hat with excellent ventilation a good field of vision and one of few lightweight helmets available
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
Extended edge on the back of the helmet provides extra protection for the sensitive neck area
Flat surface for printing a logotype, brand name, etc.
Smooth, easy turning ratchet suspension
Ventilated headband for improved comfort
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
Extended edge on the back of the helmet provides extra protection for the sensitive neck area
Flat surface for printing a logotype, brand name, etc.
Smooth, easy turning ratchet suspension
Ventilated headband for improved comfort
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Kleur | oranje |
| Hoofdmateriaal | abs |
| Gewicht | 340 g |
| Land van oorsprong | PL |
Laten zien UNSPSC / ECL@SS / HS-codes