Referenties
Elesa+Ganter:239255
Rubix:A0011312
Fabrikant:239255
EAN:4045525303812



Productdetails : ELESA+GANTER VERSTELBARE HANDGREEP ERZ.44 SST-P-M6X16
Particularly suitable when the lever turning angle is limited owing to lack of space. The metal teeth of the built-in zinc alloy insert allow the assembly of clamping elements completely made out of metal, which can be easily modified by machining in case of special assembly requirements.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 20 g |
| Materiaal/afwerking | Staal |
Laten zien UNSPSC / ECL@SS / HS-codes
