Referenties
Tegera:8163-9
Rubix:A0612645
EAN:7340118401553
Productdetails : TEGERA HANDSCHOEN 8163 MT 9
This highly durable 1.3 mm/51 mil natural latex glove offers a high level of protection and good flexibility. Cotton lining creates comfort and the pattern on the hands ensures a particularly good grip. The gloves are extra-long and come in two colors, orange and blue. For blue choose 8162.
Sterke punten
Withstands contact heat up to 250°C, Approved for handling foodstuffs, Pre-curved fingers, Oil and grease resistant, Waterproof
Toepassingen
Fishing, Fishing industry work, Food handling, Hot work, Marine work, Sanitation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 9 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 40,14 excl. BTW
/ 6 paar
€ 48,57 incl. BTW
- Levering doorgaans binnen 6 dagen