Referenties
Ansell:38002PP110
Rubix:A0634263
Fabrikant:38002PP110
EAN:00076490640736

Productdetails : ANSELL HANDSCHOEN ALPHATEC 38-002PP MT 11
- Advanced defenses: AlphaTec® 38-002 ’s new water based butyl formulation offers superior protection against highly aggressive chemicals, including aldehydes, ketones, solvent esters and concentrated mineral acids
- Improved ergonomics: Designed for comfort, AlphaTec® 38-002 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
- Improved ergonomics: Designed for comfort, AlphaTec® 38-002 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
Sterke punten
Delivers high levels of protection against Ketones and Solvents with unparalleled levels of comfort and flexibility
- Improved water based butyl delivering a high level of chemical protection
- Raised diamond grip pattern for enhanced grip in wet and dry
- Unprecedented levels of dexterity and tactility in a butyl glove
- Extended length for forearm protection
Toepassingen
Equipment repair & maintenance|Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Unexpected leakages spills or other releases|Supervision of running operation|Blending, compounding solids and/or liquids|Charging and blending raw materials
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maat | 11 |
| Lengte | 350 mm |
| Chemische resistentie | abcikmpst |
| Hoofdmateriaal | butyl |
| ESD | nee |
| Kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.509,56 excl. BTW
/ 36 paar
€ 3.036,57 incl. BTW
- Levering doorgaans binnen 7 dagen