Referenties
Ansell:87137080BP
Rubix:A0689924
Fabrikant:87137080BP
EAN:10076490702035

Documenten
Productdetails : ANSELL HANDSCHOEN ALPHATEC 87-137 MT 8
- Enhanced flexibility: Lightweight and thin, AlphaTec® 87-137 natural rubber latex-coated gloves grant flexible and comfortable hand protection
- Increased convenience: As these protective gloves possess beaded cuffs, they are easy to put on and remove
- Food handling compliance: AlphaTec® 87-137 food handling gloves are also suited for a broad range of food processing and service applications
- Heightened grip: Thanks to the honeycomb pattern on their palms and fingers, AlphaTec® 87-137 hand protection gloves deliver excellent wet and dry grip
Sterke punten
- Beaded cuff for easy donning /doffing
- Super thin and highly flexible
- Food approved.
- Excellent wet and dry grip.
Toepassingen
Fruit and Vegetable Processing|Food processing and meat packing applications|Maintenance inspection|Laboratory maintenance and clean up|Chemical Handling|Chemical processing and preparation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 8 |
| Lengte | 305 mm |
| Chemische resistentie | akl |
| Hoofdmateriaal | latex |
| ESD | nee |
| Kleur | natuurlijk |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 406,08 excl. BTW
/ 144 paar
€ 491,36 incl. BTW
- Levering doorgaans binnen 9 dagen