Referenties
Bahco:4415-3.50
Rubix:A0768376
EAN:7314150394272




Productdetails : BAHCO HSS-R BOOR 3.50 2D 4415-3.50
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R spiraalboor 4415-3.50 (3,5 x 70 mm) voor het boren in metaal. DIN 338N, met oxidecoating en cilindrische schacht.
Sterke punten
HSS-R Drill Bits for Metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 3,5 mm |
| Totale lengte | 70 mm |
| Snijlengte | 39 mm |
| Type schacht | cilindrisch |
| DIN-norm | din 338 n |
| Bekleding | oxidecoating |
| Verhouding boordiameter/-lengte | 3,5/70 = 0,05 |
| Schacht | cilindrische schacht |
| Materiaal mantel | hss |
| Te bewerken materiaal | brons, messing/koper, koolstofstaal, gietijzer, gelegeerd staal en roestvast staal |
| Snijmateriaal | hss |
| Punthoek | 118 ° |
| Diameter handvat | 3,5 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1,35 excl. BTW
/ stuk
€ 1,63 incl. BTW
- Levering doorgaans binnen 9 dagen
