Referenties
Bahco:4415-4.00
Rubix:A0768375
EAN:7314150394289




Productdetails : BAHCO HSS-R BOOR 4.00 2D 4415-4.00
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R spiraalboor 4415-4.00 voor metaal met oxidecoating en cilindrische schacht. Gemaakt volgens DIN 338 (118°) voor boren in o.a. staal en gietijzer.
Sterke punten
HSS-R Drill Bits for Metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 4 mm |
| Totale lengte | 75 mm |
| Snijlengte | 43 mm |
| Type schacht | cilindrisch |
| DIN-norm | din 338 |
| Bekleding | oxide coating |
| Verhouding boordiameter/-lengte | 0,053 |
| Schacht | cilindrische schacht |
| Materiaal mantel | hss |
| Te bewerken materiaal | brons, messing, koolstofstaal, gietijzer en gelegeerd staal |
| Snijmateriaal | hss |
| Punthoek | 118 ° |
| Diameter handvat | 4 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1,35 excl. BTW
/ stuk
€ 1,63 incl. BTW
- Levering doorgaans binnen 9 dagen
