Referenties
Bahco:4415-5.50
Rubix:A0768371
EAN:7314150394326




Productdetails : BAHCO HSS-R BOOR 5.50 4415-5.50
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R spiraalboor 4415-5.50 voor metaal: Ø 5,5 mm, totale lengte 93 mm. Gemaakt volgens DIN 338 N met oxidecoating voor snelle spaanafvoer.
Sterke punten
HSS-R Drill Bits for Metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type schacht | cilindrisch |
| DIN-norm | din 338 n |
| Bekleding | oxide coating |
| Verhouding boordiameter/-lengte | 0,059 |
| Schacht | cilindrische schacht |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Te bewerken materiaal | brons; messing; koolstofstaal; gietijzer; legeringsstaal |
| Snijmateriaal | hss |
| Punthoek | 118 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1,06 excl. BTW
/ stuk
€ 1,28 incl. BTW
- Levering doorgaans binnen 9 dagen
