Referenties
Bahco:4415-6.50
Rubix:A0768369
EAN:7314150394340




Productdetails : BAHCO HSS-R BOOR 6.50 4415-6.50
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Bahco HSS-R spiraalboor 4415-6.50 voor metaalboringen. Ø6,5 mm x 101 mm, met oxide-bekleding voor verminderde slijtage en DIN 338 N.
Sterke punten
HSS-R Drill Bits for Metal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 6,5 mm |
| Totale lengte | 101 mm |
| Snijlengte | 63 mm |
| Type schacht | cilindrisch |
| DIN-norm | din 338 n |
| Bekleding | oxide-bekleding (oxide coating) |
| Schacht | cilindrische schacht (diameter gelijk aan boor-diameter) |
| Materiaal mantel | hss-co |
| Te bewerken materiaal | brons; messing; koolstofstaal; gietijzer; gelegeerd staal |
| Snijmateriaal | hss-co |
| Punthoek | 118 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1,22 excl. BTW
/ stuk
€ 1,48 incl. BTW
- Levering doorgaans binnen 9 dagen
