Referenties
Bahco:FF1E3002
Rubix:A0764968
EAN:7314150286102
Productdetails : BAHCO FOAM 1/3 SLEUTELS 3D FF1E3002
Includes 3 pieces
6M-25-28 double open end wrench 25 mm to 28 mm
6M-27-29 double open end wrench 27 mm to 29 mm
6M-30-32 double open end wrench 30 mm to 32 mm
Foam available with laser marked
6M-25-28 double open end wrench 25 mm to 28 mm
6M-27-29 double open end wrench 27 mm to 29 mm
6M-30-32 double open end wrench 30 mm to 32 mm
Foam available with laser marked
Sterke punten
Fit&Go 1/3 Foam Inlay Double Open End Wrench Set - 3 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 77,63 excl. BTW
/ stuk
€ 93,93 incl. BTW
- Levering doorgaans binnen 9 dagen