Referenties
Bahco:4513-SET-6
Rubix:10067620
Fabrikant:4513-SET-6
EAN:7314150372089



Productdetails : BAHCO HSS-G SET 6D 4513-SET-6 (SE=6ST)
Includes 6 drills from 2 mm to 8 mm x 1 mm (excluding 7 mm) in a plastic cassette
4413 HSS-G drill bits 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
4413 HSS-G drill bits 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13,70 excl. BTW
/ set
€ 16,58 incl. BTW
- Levering doorgaans binnen 9 dagen
