Referenties
Bahco:3834-DRL-HSS-ES
Rubix:A0415362
Fabrikant:3834-DRL-HSS-ES
EAN:7314150339396



Productdetails : BAHCO CENTREERBOOR HSS ES-HOUDERS 3834-DRL-HSS-ES
Short ejector drills to be used for arbors with core ejector function ending with ES
3834-DRL-ES is an All-round pilot drill with integrated carbide tip to enable high cutting performance in different matierals such as Fibreglass, Masonry & Wood. To be used with Carbide holesaws
3834-DRL-HSS-ES is an HSS pilot drill with perfect performance in both Metal & Wood applications. To be used with Bi-Metal holesaws
Packed in retail package
3834-DRL-ES is an All-round pilot drill with integrated carbide tip to enable high cutting performance in different matierals such as Fibreglass, Masonry & Wood. To be used with Carbide holesaws
3834-DRL-HSS-ES is an HSS pilot drill with perfect performance in both Metal & Wood applications. To be used with Bi-Metal holesaws
Packed in retail package
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,13 excl. BTW
/ stuk
€ 26,78 incl. BTW
- Levering doorgaans binnen 9 dagen
