Referenties
Bahco:70S/TS1/4-2P
Rubix:A0766063
EAN:7314150260935

Productdetails : BAHCO BITS 5/16 32MM TS 1/4 2D 70S/TS1/4-2P (SET=2ST)
Aandrijving: 5/16" DIN 3126-C 8, ISO 1173. Uitvoering: zink gefosfateerd. Materiaal: hoogwaardig gelegeerd staal. Verpakking: per 2 stuks op blister.
For TORQ-SET® head screws with imperial size
For use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphated finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
For use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphated finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Logistiek gewicht | 32 g |
| Lengte | 32 mm |
| Grootte afdruk | 1/4 in |
| Afdruk | torx profiel |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,84 excl. BTW
/ set
€ 21,59 incl. BTW
- Levering doorgaans binnen 9 dagen
