BAHCO INSTEEKSLEUTEL 9/12 8 97-8

Bahco

Zie technische informatie
Referenties
Bahco:97-8
Rubix:A0415431
Fabrikant:97-8
EAN:7314150366262
BAHCO INSTEEKSLEUTEL 9/12 8 97-8
Technische samenvatting
Lengte40 mm
Typemomentsleutel
Zie alle specificaties

Productdetails : BAHCO INSTEEKSLEUTEL 9/12 8 97-8


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte40 mm
Typemomentsleutel
Laten zien UNSPSC / ECL@SS / HS-codes
24,85 excl. BTW
/ stuk
30,07 incl. BTW
  • Levering doorgaans binnen 9 dagen