BAHCO INSTEEKSTEEKSLEUTEL 16 SPIE 11 167-11

Bahco

Zie technische informatie

Referenties

Bahco:167-11
Rubix:A0768092
Fabrikant:167-11
EAN:7314150418664
BAHCO INSTEEKSTEEKSLEUTEL 16 SPIE 11 167-11

Productdetails : BAHCO INSTEEKSTEEKSLEUTEL 16 SPIE 11 167-11


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches  
Sizes with * in torque length require a target torque setting calculation 

Technische informatie


Attributen
Verpakkingshoeveelheid1
62,48 excl. BTW
/ stuk
75,60 incl. BTW
  • Levering doorgaans binnen 9 dagen