Referenties
Bahco:167-14
Rubix:A0768089
Fabrikant:167-14
EAN:7314150418695
Productdetails : BAHCO INSTEEKSTEEKSLEUTEL 16 SPIE 14 167-14
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 64,59 excl. BTW
/ stuk
€ 78,15 incl. BTW
- Levering doorgaans binnen 9 dagen


