BAHCO INSTEEKSTEEKSLEUTEL 24X32 60MM 247-60

Bahco

Zie technische informatie
Referenties
Bahco:247-60
Rubix:A0768209
Fabrikant:247-60
EAN:7314150367177
BAHCO INSTEEKSTEEKSLEUTEL 24X32 60MM 247-60

Productdetails : BAHCO INSTEEKSTEEKSLEUTEL 24X32 60MM 247-60


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
340,83 excl. BTW
/ stuk
412,40 incl. BTW
  • Levering doorgaans binnen 9 dagen