BAHCO KLOKMOMENTSL 1/4 1.68-8.4NM 7454-8.4

Bahco

Zie technische informatie

Referenties

Bahco:7454-8.4
Rubix:A0762131
Fabrikant:7454-8.4
EAN:7314150509485

Productdetails : BAHCO KLOKMOMENTSL 1/4 1.68-8.4NM 7454-8.4


Metal handle
Dual scale
Dial is protected by a tough shock resistant metal guard
Accurate to ±3% of the reading from 20% to 100% of full scale clockwise and anticlockwise
Memory needle retains highest torque reading attained.
It is not affected by the hand-hold position on the wrench
Delivered in sturdy blow mould case with a declaration of conformity
Meets or Exceeds the following Specifications: GGG-W-686C, ANSI B107.14M
Made in USA

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 451,56 excl. BTW
/ stuk
€ 546,39 incl. BTW
  • Levering doorgaans binnen 9 dagen