BAHCO RINGSTEEKSLEUTEL KORT 5/16 1Z-5/16

Bahco

Zie technische informatie
Referenties
Bahco:1Z-5/16
Rubix:A0769598
Fabrikant:1Z-5/16
EAN:7314150375066
BAHCO RINGSTEEKSLEUTEL KORT 5/16 1Z-5/16

Productdetails : BAHCO RINGSTEEKSLEUTEL KORT 5/16 1Z-5/16


Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113

Technische informatie


Attributen
Verpakkingshoeveelheid10
Laten zien UNSPSC / ECL@SS / HS-codes
4,26 excl. BTW
/ stuk
5,15 incl. BTW
  • Levering doorgaans binnen 9 dagen