BAHCO STEEKRINGRATELSLEUTEL 7/8 1RZ-7/8

Bahco

Zie technische informatie
Referenties
Bahco:1RZ-7/8
Rubix:A0415375
Fabrikant:1RZ-7/8
EAN:7314150358922
BAHCO STEEKRINGRATELSLEUTEL 7/8 1RZ-7/8

Productdetails : BAHCO STEEKRINGRATELSLEUTEL 7/8 1RZ-7/8


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
Ratchet in the ring for high productivity application
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 1711-1 and DIN 3113

Technische informatie


Attributen
Verpakkingshoeveelheid30
Laten zien UNSPSC / ECL@SS / HS-codes
57,48 excl. BTW
/ stuk
69,55 incl. BTW
  • Levering doorgaans binnen 9 dagen