BAHCO INSTEEKRATELKOP 16 SPIE 3/8 16R-3/8

Bahco

Zie technische informatie
Referenties
Bahco:16R-3/8
Rubix:A0768003
Fabrikant:16R-3/8
EAN:7314150418596
BAHCO INSTEEKRATELKOP 16 SPIE 3/8 16R-3/8

Productdetails : BAHCO INSTEEKRATELKOP 16 SPIE 3/8 16R-3/8


Round reversible ratchet with 45 teeth 
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Full range covers from 16 to 22 mm receivers, from 1/4 to 3/4 inch square drives and from 20 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
120,24 excl. BTW
/ stuk
145,49 incl. BTW
  • Levering doorgaans binnen 9 dagen