BAHCO RINGSLEUTEL LANG 11/16-3/4 44Z-11/16-3/4

Bahco

Zie technische informatie
Referenties
Bahco:44Z-11/16-3/4
Rubix:A0763618
Fabrikant:44Z-11/16-3/4
EAN:7314150375257
BAHCO RINGSLEUTEL LANG 11/16-3/4 44Z-11/16-3/4

Productdetails : BAHCO RINGSLEUTEL LANG 11/16-3/4 44Z-11/16-3/4


Double ring wrench, long type in inch sizes
Thin-walled heads, both sides chamfered
Chrome micro-matte finishing provides high quality surface
Material: high-performance alloy steel
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Standards: ISO 1085, ISO 10103 and DIN 837

Technische informatie


Attributen
Verpakkingshoeveelheid5
Laten zien UNSPSC / ECL@SS / HS-codes
35,29 excl. BTW
/ stuk
42,70 incl. BTW
  • Levering doorgaans binnen 9 dagen