BAHCO TOPKAST E72 ORANJE 4L 1482K4

Bahco

Zie technische informatie
Referenties
Bahco:1482K4
Rubix:A0764281
Fabrikant:1482K4
EAN:7314150415779
BAHCO TOPKAST E72 ORANJE 4L 1482K4

Productdetails : BAHCO TOPKAST E72 ORANJE 4L 1482K4


4 drawer heavy duty top chest based on a sturdy steel dual-walled case construction
Fully opening drawers equipped with ball-bearing slides that glide very smoothly and have a capacity up to 30 kg
Perforated side panels allow users to add various Xpand accessories
Strong and secure cylindrical locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside ensures high protection against rust
Shock protection corner bumpers minimise the risk of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Top in stainless steel, MDF or chestnut available to meet the needs of every job
A wide range of Fit&Go ready-to-use foam inlays with tools is available
Available in different colours

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
512,72 excl. BTW
/ stuk
620,39 incl. BTW
  • Levering doorgaans binnen 9 dagen