Referenties
Bahco:75EXT
Rubix:A0764858
Fabrikant:75EXT
EAN:7314150415311
Productdetails : BAHCO HANDVATVERLENGING MOMENTSL 75EXT
Free-hand point wrenches are non-length-dependent wrenches, therefore allowing the use of extensions to achieve the target torque
Extension has a ring in order to lock/unlock the extension to the free-hand point wrenches by applying a half turn on it
Extension handle significantly reduces operator effort to achieve high torque values
Extension has a ring in order to lock/unlock the extension to the free-hand point wrenches by applying a half turn on it
Extension handle significantly reduces operator effort to achieve high torque values
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 200,95 excl. BTW
/ stuk
€ 243,15 incl. BTW
- Levering doorgaans binnen 9 dagen