BAHCO FOAM 3/3 MIX SCHROEVENDRAAIERS FF1A147

Bahco

Zie technische informatie
Referenties
Bahco:FF1A147
Rubix:A0058226
Fabrikant:FF1A147
EAN:7314150338627
BAHCO FOAM 3/3 MIX SCHROEVENDRAAIERS FF1A147

Productdetails : BAHCO FOAM 3/3 MIX SCHROEVENDRAAIERS FF1A147


Includes 16 pieces
2951-250 grip pliers with wire cutter, 250 mm
2951-180 grip pliers with wire cutter, 180 mm
3625N-35 Superflex® plastic hammer, 35 mm
SQZ150003 squeeze knife
319-3906 hacksaw frame
208-3906 hacksaw frames
SQZ150003-SBL spare blade box, 12 pieces
B191.030.075 BahcoFit screwdriver slotted 3 mm x 75 mm
B191.040.100 BahcoFit screwdriver slotted 4 mm x 100 mm
B190.055.100 screwdriver slotted 5.5 mm x 100 mm
B195.050.025 screwdriver slotted 5 mm x 25 mm
B190.065.125 screwdriver slotted
B190.080.150 screwdriver slotted 8 mm x 150 mm
B195.001.025 screwdriver Phillips PH1 x 25 mm
B192.001.100 screwdriver Phillips PH1 x 100 mm
B192.002.125 BahcoFit screwdriver Phillips PH2 x 125 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
229,60 excl. BTW
/ stuk
277,82 incl. BTW
  • Levering doorgaans binnen 23 dagen