Referenties
Bahco:FF1A1004
Rubix:A0415572
Fabrikant:FF1A1004
EAN:7314150286454
Productdetails : BAHCO FOAM 3/3 SCHROEVENDRAAIERS 19D FF1A1004 (SE=19ST)
Includes 19 pieces
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
BE-9777B folder hexagon L-key set, 2.5 to 10 mm, bi-material
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
BE-9777B folder hexagon L-key set, 2.5 to 10 mm, bi-material
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,33 excl. BTW
/ set
€ 154,07 incl. BTW
- Levering doorgaans binnen 9 dagen


