Referenties
Bahco:FF1E1006
Rubix:A0764117
Fabrikant:FF1E1006
EAN:7314150285778
Productdetails : BAHCO FOAM 1/3 SCHROEVENDRAAIERS 6D FF1E1006
Includes 6 pieces
BE-8210 ERGO™ screwdriver slotted 0.4 mm x 2.5 mm x 75 mm
BE-8610 ERGO™ screwdriver Phillips PH1 x 75 mm (27 x 122)
BE-8620 ERGO™ screwdriver Phillips PH2 x 100 mm
BE-8630 ERGO™ screwdriver Phillips PH3 x 150 mm
BE-8811 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8820 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
Foam available with laser marked
BE-8210 ERGO™ screwdriver slotted 0.4 mm x 2.5 mm x 75 mm
BE-8610 ERGO™ screwdriver Phillips PH1 x 75 mm (27 x 122)
BE-8620 ERGO™ screwdriver Phillips PH2 x 100 mm
BE-8630 ERGO™ screwdriver Phillips PH3 x 150 mm
BE-8811 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8820 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 75,40 excl. BTW
/ stuk
€ 91,23 incl. BTW
- Levering doorgaans binnen 9 dagen


