Referenties
Bahco:FF1E2205
Rubix:A0764061
Fabrikant:FF1E2205
EAN:7314150285938
Productdetails : BAHCO FOAM 1/3 DOPPEN 28D FF1E2205
Includes 28 pieces
7800DM-10 1/2" socket bi-hex 10 mm
7800DM-11 1/2" socket bi-hex 11 mm
7800DM-12 1/2" socket bi-hex 12 mm
7800DM-13 1/2" socket bi-hex 13 mm
7800DM-14 1/2" socket bi-hex 14 mm
7800DM-15 1/2" socket bi-hex 15 mm
7800DM-16 1/2" socket bi-hex 16 mm
7800DM-17 1/2" socket bi-hex 17 mm
7800DM-18 1/2" socket bi-hex 18 mm
7800DM-19 1/2" socket bi-hex 19 mm
7800DM-20 1/2" socket bi-hex 20 mm
7800DM-21 1/2" socket bi-hex 21 mm
7800DM-22 1/2" socket bi-hex 22 mm
7800DM-23 1/2" socket bi-hex 23 mm
7800DM-24 1/2" socket bi-hex 24 mm
7800DM-25 1/2" socket bi-hex 25 mm
7800DM-26 1/2" socket bi-hex 26 mm
7800DM-27 1/2" socket bi-hex 27 mm
7800DM-28 1/2" socket bi-hex 28 mm
7800DM-30 1/2" socket bi-hex 30 mm
7800DM-32 1/2" socket bi-hex 32 mm
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809M-14 1/2" bit driver, 14 mm
7809M-6 1/2" bit driver, 6 mm
7809M-7 1/2" bit driver, 7 mm
7809M-8 1/2" bit driver, 8 mm
7809M-9 1/2" bit driver, 9 mm
Foam available with laser marked
7800DM-10 1/2" socket bi-hex 10 mm
7800DM-11 1/2" socket bi-hex 11 mm
7800DM-12 1/2" socket bi-hex 12 mm
7800DM-13 1/2" socket bi-hex 13 mm
7800DM-14 1/2" socket bi-hex 14 mm
7800DM-15 1/2" socket bi-hex 15 mm
7800DM-16 1/2" socket bi-hex 16 mm
7800DM-17 1/2" socket bi-hex 17 mm
7800DM-18 1/2" socket bi-hex 18 mm
7800DM-19 1/2" socket bi-hex 19 mm
7800DM-20 1/2" socket bi-hex 20 mm
7800DM-21 1/2" socket bi-hex 21 mm
7800DM-22 1/2" socket bi-hex 22 mm
7800DM-23 1/2" socket bi-hex 23 mm
7800DM-24 1/2" socket bi-hex 24 mm
7800DM-25 1/2" socket bi-hex 25 mm
7800DM-26 1/2" socket bi-hex 26 mm
7800DM-27 1/2" socket bi-hex 27 mm
7800DM-28 1/2" socket bi-hex 28 mm
7800DM-30 1/2" socket bi-hex 30 mm
7800DM-32 1/2" socket bi-hex 32 mm
7809M-10 1/2" bit driver, 10 mm
7809M-12 1/2" bit driver, 12 mm
7809M-14 1/2" bit driver, 14 mm
7809M-6 1/2" bit driver, 6 mm
7809M-7 1/2" bit driver, 7 mm
7809M-8 1/2" bit driver, 8 mm
7809M-9 1/2" bit driver, 9 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 240,04 excl. BTW
/ stuk
€ 290,45 incl. BTW
- Levering doorgaans binnen 9 dagen


