BAHCO FOAM 1/3 DOPPEN 19D FF1E2003

Bahco

Zie technische informatie
Referenties
Bahco:FF1E2003
Rubix:A0766364
Fabrikant:FF1E2003
EAN:7314150286072
BAHCO FOAM 1/3 DOPPEN 19D FF1E2003

Productdetails : BAHCO FOAM 1/3 DOPPEN 19D FF1E2003


Includes 19 pieces
6954 sliding T-handle, 1/4"
6956 spinner handle, 1/4"
6962 extension bar, 1/4", 152 mm
6966 universal joint, 1/4", 35 mm
6972 adaptor, F 1/4" to M 3/8"
1998M-12 hexagon L-key, nickel finish, 12 mm
6700SM-10 1/4" socket hex 10 mm
6700SM-11 1/4" socket hex 11 mm
6700SM-12 1/4" socket hex 12 mm
6700SM-13 1/4" socket hex 13 mm
6700SM-14 1/4" socket hex 14 mm
6700SM-5 1/4" socket hex 5 mm
6700SM-5.5 1/4" socket hex 5.5 mm
6700SM-6 1/4" socket hex 6 mm
6700SM-7 1/4" socket hex 7 mm
6700SM-8 1/4" socket hex 8 mm
6700SM-9 1/4" socket hex 9 mm
6950SL pear shape reversible ratchet, slim head, 1/4", 130 mm
BE-9778 rack hexagon L-key set, 9 pieces, 1.5 mm to 10 mm
Foam available with laser marked

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
175,32 excl. BTW
/ stuk
212,14 incl. BTW
  • Levering doorgaans binnen 9 dagen