BAHCO FOAM 3/3 DOPPEN TANGEN 91D FF1A214LM

Bahco

Zie technische informatie
Referenties
Bahco:FF1A214LM
Rubix:A0762333
Fabrikant:FF1A214LM
EAN:7314150456093
BAHCO FOAM 3/3 DOPPEN TANGEN 91D FF1A214LM

Productdetails : BAHCO FOAM 3/3 DOPPEN TANGEN 91D FF1A214LM


Includes 91 pcs
2058-BR bit ratchet 1/4"
K6650-1/4-1P bit adapter 1/4" 50 mm retail
6956 spinner handle 1/4"
6963 extension flex 1/4"
K6650-1/2-1P adapter 1/4" 50 mm 1/2" w/pin
SL25 socket set 1/4"
S240 socket set 1/2"
8072 adjustable spanner 10"
2971G-250 slip joint pliers
806-1‑3 auto tester 3x45 6-24V
2171G-160 side cutter
2678G-180 combination pliers
2470G-200 snipe nose pliers
59/S31B 31 pcs bit set retail
Foam laser marked
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
313,09 excl. BTW
/ stuk
378,84 incl. BTW
  • Levering doorgaans binnen 9 dagen