BAHCO DOP 1/2 20MM SB SB7800SM-20

Bahco

Zie technische informatie
Referenties
Bahco:SB7800SM-20
Rubix:A0765334
Fabrikant:SB7800SM-20
EAN:7314150240395
BAHCO DOP 1/2 20MM SB SB7800SM-20

Productdetails : BAHCO DOP 1/2 20MM SB SB7800SM-20


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
7,02 excl. BTW
/ stuk
8,49 incl. BTW
  • Levering doorgaans binnen 9 dagen