Referenties
Bahco:SBA6800DZ-7/16
Rubix:A0765202
Fabrikant:SBA6800DZ-7/16
EAN:7314150250356
Productdetails : BAHCO DOP 1/4 LANG 12KANT 7/16 SB SBA6800DZ-7/16
Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,75 excl. BTW
/ stuk
€ 21,48 incl. BTW
- Levering doorgaans binnen 9 dagen