Referenties
Bahco:1475KXL6CBK-FF6
Rubix:A0763095
Fabrikant:1475KXL6CBK-FF6
EAN:7314150437474
Productdetails : BAHCO TROLLEY XL C75 ZWART 6L 187D 1475KXL6CBK-FF6
6 drawer extra large capacity black trolley filled with tools and with cabinet
Lock&Go latching system prevents drawers from opening when the trolley is being moved
Fully opening 30 kg capacity drawers equipped with ball-bearing slides for smooth opening
Scratchproof powder coating
Double walled case ensures that the drawers still open after collision damage to the outer wall
Sturdy steel construction: the double walled case is strengthened with strategically positioned welds
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure cylindrical locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability: 2 fixed and 2 swivel with brake
Add a variety of accessories to the side panels
Replace the standard anti-slip rubber top with stainless steel, MDF or chestnut to meet the needs of every job
Contents: FF1A65, FF1A66, FF1A67, FF1A68 and FF1A194 foams
Lock&Go latching system prevents drawers from opening when the trolley is being moved
Fully opening 30 kg capacity drawers equipped with ball-bearing slides for smooth opening
Scratchproof powder coating
Double walled case ensures that the drawers still open after collision damage to the outer wall
Sturdy steel construction: the double walled case is strengthened with strategically positioned welds
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure cylindrical locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability: 2 fixed and 2 swivel with brake
Add a variety of accessories to the side panels
Replace the standard anti-slip rubber top with stainless steel, MDF or chestnut to meet the needs of every job
Contents: FF1A65, FF1A66, FF1A67, FF1A68 and FF1A194 foams
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.675,61 excl. BTW
/ stuk
€ 3.237,49 incl. BTW
- Levering doorgaans binnen 9 dagen


