ELESA+GANTER BEUGELGREEP, RVS GN 425-NI-12-125-GS

Beugelgreep roestvrij staal

Zie technische informatie

Referenties

Elesa+Ganter:GN 425-NI-12-125-GS
Rubix:A0798636
Fabrikant:GN 425-NI-12-125-GS
EAN:4045525812833
ELESA+GANTER BEUGELGREEP, RVS GN 425-NI-12-125-GS

Technische samenvatting

Lengte125 mm
Materiaal/afwerkingStaal
Zie alle specificaties

Productdetails : ELESA+GANTER BEUGELGREEP, RVS GN 425-NI-12-125-GS


Stainless Steel-Cabinet "U" handles GN 425 with Ø 8 and Ø 10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Roestvrijstalen beugelgreep

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte125 mm
Materiaal/afwerkingStaal
Land van oorsprongCN
Aangepaste tariefcode83024900
€ 15,74 excl. BTW
/ stuk
€ 19,05 incl. BTW
  • Levering doorgaans binnen 9 dagen