Referenties
Elesa+Ganter:GN 425-16-200-BT
Rubix:A0795287
Fabrikant:425-16-200-BT
EAN:4045525095762



Productdetails : ELESA+GANTER BEUGELGREEP, STAAL GN 425-16-200-BT
Cabinet "U" handles GN 425.6 Ø 8 and Ø10 are supplied with two location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The chrome-plated design is only conditionally suitable for outdoor use. The stainless steel design version should be given preference. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Beugelgreep gebruniteerd
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 200 mm |
| Materiaal/afwerking | staal |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,03 excl. BTW
/ stuk
€ 27,87 incl. BTW
- Levering doorgaans binnen 9 dagen