Referenties
Rubix-DE:50510160, 9512540160
Rubix:18010106
Fabrikant:9512540160

Productdetails : HEUER BANKSCHROEF 160 MM VAST
Vice model: Forged entirely of steel – guaranteed unbreakable. Die-forged clamping and pipe tensioning jaws. Slim, die-forged guide rail for considerable low tension option. Large, all-round processed guide surfaces for precise and smooth guide rail trajectory. Protected precision spindle storage. Anvil integrated into the back cheek of the vice.
Brockhaus vice 160mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | regelmatig |
| Aangepaste tariefcode | 82057000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 430,99 excl. BTW
/ stuk
€ 521,50 incl. BTW
- op voorraad: binnen 24 uur verzonden