ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-8-96-EL

Cabinet "U" handles, Aluminium

Zie technische informatie
Referenties
Elesa+Ganter:GN 425-AL-8-96-EL
Rubix:A0798822
Fabrikant:GN 425-AL-8-96-EL
EAN:4045525594548
ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-8-96-EL
Technische samenvatting
Lengte96 mm
Materiaal/afwerkingaluminium
Zie alle specificaties

Productdetails : ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-8-96-EL


Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte96 mm
Materiaal/afwerkingaluminium
Diameter8 mm
Aangepaste tariefcode83024900
Laten zien UNSPSC / ECL@SS / HS-codes
14,38 excl. BTW
/ stuk
17,40 incl. BTW
  • Levering doorgaans binnen 9 dagen