Referenties
SMC:NCDJ2D16-050-B
Rubix:05269072
Fabrikant:00421819
EAN:3618033586339

Documenten
Productdetails : SMC CILINDER NCDJ2D16-050-B
Series NCJ2 miniature cylinders available in spring return, spring extend, or double acting all offer stainless steel tubing and stainless steel rods. Available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Basic, foot, front flange and double rear clevis mounting options. Auto-switch capable. Other features include non-rotating, double rod, rubber bumpers and a stainless steel body.
Smc cilinder ncdj2d16-050-b
Sterke punten
•Standard type, double acting, single rod
Auto switch capable
Auto switch capable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter zuiger | 16 mm |
| Type | smc cilinder ncdj2d16-050-b |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 70 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 37,02 excl. BTW
/ stuk
€ 44,79 incl. BTW
- Levering doorgaans binnen 30 dagen