Referenties
Gedore:8000 AE 21
Rubix:A0210160
Fabrikant:2930714
EAN:8031591432132

Productdetails : GEDORE BORGRINGTANG GEBOGEN 19-60MM - 8000 AE 21
Sterke punten
•For circlips according to DIN 472, DIN 984
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Design according to DIN 5256 Form C
Bake straight
Pliers base body made from GEDORE chrome vanadium special tempered steel
Pressed tips made of highly wear-resistant bearing steel
Anti-torsion tip geometry
Screwed joint connection
Steel gray, with blue dipped anti-slip handles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Diameter van de haken | 1,8 mm |
| Lengte | 170 mm |
| Capaciteit max. diameter | 60 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,12 excl. BTW
/ stuk
€ 27,98 incl. BTW
- Levering doorgaans binnen 9 dagen
