Referenties
Grundfos:CM 3- 2 A-R-I-E-AQQE F-A-A-N
Rubix:A0114581
Fabrikant:96961023
EAN:5700314821142

Productdetails : GRUNDFOS POMP CM 3- 2 A-R-I-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Zelfaanzuigende Grundfos CM3-2 multistage pomp (96961023) voor waterverhoging. Vermogen 0,46 kW, debiet tot 51,48 l/min en opvoerhoogte 13,31 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,46 kW |
| Debiet | 51,48 l/min |
| Afzuighoogte | 13,31 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y V |
| Kop | 43,64 ft (13,31 m) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 811,19 excl. BTW
/ stuk
€ 981,54 incl. BTW
- Levering doorgaans binnen 3 dagen
